- 0.938 in Shaft Diameter
- 1.5 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -5 °F |
| Solid | Yes |
| Case Material | Steel |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Shaft Dia. | 0.938 in |
| Overall Width | 0.25 in |
| Seal Type | Oil |
| Inch/Metric | Inch |
| Design | CRW1 |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 1.5 in |
| Temperature Range [Max] | 400 °F |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Construction | CRW1 |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Operating Temperature [Max] | 390 °F |
| Seal Application | General Purpose |
| Finish | Full Polish Chrome |
| No. of Pieces | 4 |
| Weight | 0.071 LB |
| EAN or UPC | 85311007252 |

