- 23 mm Shaft Diameter
- 2 in Housing Bore Diameter
| Operating Temperature [Max] | 302 °F |
| Case Design | Metal Case |
| Design | END CAP |
| Shaft Dia. | 23 mm |
| Solid | Yes |
| Overall Width | 25 mm |
| Operating Temperature [Min] | -40 °F |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 2 in, 53 mm |
| Inch/Metric | Metric |
| Seal Material | Polyacrylate Elastomer (ACM) |
| Weight | 0.144 LB |
| EAN or UPC | 85311287135 |

