- 9.62 in Shaft Diameter
- 12.75 in Housing Bore
- 1.25 in Overall Width
- Nitrile Rubber (NBR) & Carboxylated Nitrile (XNBR) Lip Material
- SKF Flex Seal
description
- These radial shaft seals are designed for large heavy-duty machinery in industries such as construction, metal, mining, paper, oil drilling, and wind turbines. The SKF heavy industrial seals offering includes metal cased seals, all-rubber seals, fabric- or metal-reinforced seals, and polyurethane seals. Flexible manufacturing processes enable customized dimensions to be manufactured to meet maintenance timelines.
features
- Robust design
- Many variants
- Customized dimensions
| Case Material | Steel |
| Design | HDSA1 |
| Spring Material | Stainless Steel |
| Overall Width | 1.25 in |
| Lip Type | Dual Lip |
| Lip Material | Nitrile Rubber (NBR) & Carboxylated Nitrile (XNBR) |
| Housing Bore Dia. | 12.75 in |
| Inch/Metric | Inch |
| Case Design | Metal Case |
| Shaft Dia. | 9.62 in |
| Speed | 0.1 ft/min |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Construction | HDSA1 |
| Pressure | 15 psi |
| Solid | Yes |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Seal Design | SKF Flex |
| Spring Type | Garter |
| Weight | 4.728 LB |
| EAN or UPC | 85311089654 |

