- 0.969 in Shaft Diameter
- 1.624 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Construction | Steel Case w/o Inner Case |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Spring Type | Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 1,142 ft/min |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel |
| Case Material | Steel |
| Case Design | Metal Case |
| Temperature Range [Max] | 225 °F |
| Housing Bore Dia. | 1.624 in |
| Design | CRW1 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 0.969 in |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Overall Width | 0.25 in |
| Temperature Range [Min] | -65 °F |
| Solid | Yes |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Bore Sealant | Bore Tite |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Weight | 0.075 LB |
| EAN or UPC | 85311007511 |

