- 1 in Shaft Diameter
- 1.375 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 1.375 in |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Construction | CRW1 |
| Solid | Yes |
| Spring Type | Garter |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Design | CRW1 |
| Operating Temperature [Min] | -5 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 390 °F |
| Installation | Housing Press Fit |
| Seal Type | Oil |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Case Material | Steel |
| Case Design | Metal Case |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 400 °F |
| Pressure | 10 psi |
| Shaft Dia. | 1 in |
| Overall Width | 0.25 in |
| Surface Speed [Nom] | 1,179 ft/min |
| Seal Design | SKF Wave |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.048 LB |
| EAN or UPC | 85311007993 |

