- 1 in Shaft Diameter
- 1.437 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Type | Single Lip |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Operating Temperature [Max] | 390 °F |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Case Design | Metal Case |
| Installation | Housing Press Fit |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Overall Width | 0.25 in |
| Design | CRW1 |
| Housing Bore Dia. | 1.437 in |
| Surface Speed [Nom] | 1,179 ft/min |
| Spring Material | Carbon Steel |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Seal Design | SKF Wave |
| Solid | Yes |
| Case Material | Steel |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.071 LB |
| EAN or UPC | 85311008006 |

