- 1 in Shaft Diameter
- 1.499 in Housing Bore
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case |
| Temperature Range [Min] | -65 °F |
| Construction | CRW1 |
| Housing Bore Dia. | 1.499 in |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Overall Width | 0.25 in |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Case Construction | Stainless Steel Case w/o Inner Case |
| Solid | Yes |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 1,179 ft/min |
| Temperature Range [Max] | 225 °F |
| Design | CRW1 |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Shaft Dia. | 1 in |
| Weight | 0.07 LB |
| EAN or UPC | 85311008112 |

