- Radial Shaft Seal
- 98 mm Shaft Diameter
- 120 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | General Purpose |
| Overall Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 120 mm |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 98 mm |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Weight | 0.302 LB |
| EAN or UPC | 85311033701 |

