- 1 in Shaft Diameter
- 1.624 in Housing Bore
- 0.25 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Inch/Metric | Inch |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRW1 |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Housing Bore Dia. | 1.624 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | SKF Wave |
| Bore Sealant | Bore Tite |
| Case Design | Metal Case |
| Pressure | 10 psi |
| Case Material | Steel |
| Spring Type | Garter |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Overall Width | 0.25 in |
| Installation | Housing Press Fit |
| Surface Speed [Nom] | 1,179 ft/min |
| Solid | Yes |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -5 °F |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Design | CRW1 |
| Shaft Dia. | 1 in |
| Operating Temperature [Max] | 390 °F |
| Lip Type | Single Lip |
| Weight | 0.075 LB |
| EAN or UPC | 85311008334 |

