- 35 mm Sleeve Bore Size
- 40 mm Long
- M45 x 1.5 Thread
- Use Removal Nut KM9
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Sleeve Taper | 1:12 |
| Thread Designation | M45 x 1.5 |
| Length | 40.000 mm |
| Thread Size | M45 |
| Threads per Inch | N/A |
| Withdrawal Nut | KM9 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Sleeve Bore | 35 mm |
| Bearing Bore | 40 mm |
| Thread Pitch | 1.5 mm |
| Weight | 0.306 LB |
| EAN or UPC | 7316577113948 |

