- 60 mm Sleeve Bore Size
- 61 mm Long
- M70 x 2 Thread
- Use Removal Nut KM14
| Withdrawal Nut | KM14 |
| Length | 61.000 mm |
| Thread Designation | M70 x 2 |
| Thread Size | M70 |
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 60 mm |
| Weight | 0.79 LB |
| EAN or UPC | 7316570914825 |
| Withdrawal Nut | KM14 |
| Length | 61.000 mm |
| Thread Designation | M70 x 2 |
| Thread Size | M70 |
| Thread Pitch | 2 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 60 mm |
| Weight | 0.79 LB |
| EAN or UPC | 7316570914825 |