- 145 mm Sleeve Bore Size
- 90 mm Long
- M155 x 3 Thread
- Use Removal Nut KM31
| Length | 90.000 mm |
| Thread Size | M155 |
| Withdrawal Nut | KM31 |
| Sleeve Bore | 145 mm |
| Thread Designation | M155 x 3 |
| Thread Pitch | 3 mm |
| Threads per Inch | N/A |
| Weight | 2.595 LB |
| EAN or UPC | 7316577009784 |

