- 190 mm Sleeve Bore Size
- 127 mm Long
- Tr210 x 4 Thread
- Use Removal Nut HM42T
features
- Coated with a preservative
- Slotted
- External taper of 1:30
compliances
- In accordance with ISO 2982-1:1995
| Bearing Bore | 200 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | HM42T |
| Bearing Series | 24000K30 Series |
| Sleeve Bore | 190 mm |
| Sleeve Taper | 1:30 |
| Thread Designation | Tr210 x 4 |
| Thread Size | TR210 |
| Length | 127.000 mm |
| Thread Pitch | 4 mm |
| Weight | 8.309 LB |
| EAN or UPC | 7316577009814 |

