- 105 mm Sleeve Bore Size
- 82 mm Long
- M115 x 2 Thread
- Use Removal Nut KM23
features
- Coated with a preservative
- Slotted
- External taper of 1:30
compliances
- 0
| Bearing Series | 24100K30 Series |
| Thread Designation | M115 x 2 |
| Length | 82.000 mm |
| Sleeve Taper | 1:30 |
| Threads per Inch | N/A |
| Bearing Bore | 110 mm |
| Withdrawal Nut | KM23 |
| Thread Size | M115 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 105 mm |
| Weight | 1.712 LB |
| EAN or UPC | 7316577119605 |

