- 115 mm Sleeve Bore Size
- 93 mm Long
- M130 x 2 Thread
- Use Removal Nut KM26
features
- Coated with a preservative
- Slotted
- External taper of 1:30
compliances
- 0
| Bearing Bore | 120 mm |
| Thread Size | M130 |
| Threads per Inch | N/A |
| Sleeve Taper | 1:30 |
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM26 |
| Length | 93.000 mm |
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 115 mm |
| Thread Designation | M130 x 2 |
| Weight | 2.37 LB |
| EAN or UPC | 7316570813944 |

