- 150 mm Sleeve Bore Size
- 124 mm Long
- M170 x 3 Thread
- Use Removal Nut KM34
features
- Coated with a preservative
- Slotted
- External taper of 1:30
compliances
- In accordance with ISO 2982-1:1995
| Bearing Bore | 160 mm |
| Sleeve Bore | 150 mm |
| Thread Size | M170 |
| Length | 124.000 mm |
| Bearing Series | 24100K30 Series |
| Sleeve Taper | 1:30 |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM34 |
| Thread Designation | M170 x 3 |
| Threads per Inch | N/A |
| Weight | 6.96 LB |
| EAN or UPC | 7316577009821 |

