- 160 mm Sleeve Bore Size
- 125 mm Long
- M180 x 3 Thread
- Use Removal Nut KM36
features
- Coated with a preservative
- Slotted
- External taper of 1:30
compliances
- In accordance with ISO 2982-1:1995
| Sleeve Taper | 1:30 |
| Bearing Bore | 170 mm |
| Thread Designation | M180 x 3 |
| Thread Size | M180 |
| Threads per Inch | N/A |
| Sleeve Bore | 160 mm |
| Bearing Series | 24100K30 Series |
| Length | 125.000 mm |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM36 |
| Weight | 7.401 LB |
| EAN or UPC | 7316577009838 |

