- 170 mm Sleeve Bore Size
- 92 mm Long
- M190 x 3 Thread
- Use Removal Nut KM38
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Bearing Series | 21300K Series, 23000K Series |
| Thread Size | M190 |
| Thread Designation | M190 x 3 |
| Length | 92.000 mm |
| Sleeve Bore | 170 mm |
| Thread Pitch | 3 mm |
| Bearing Bore | 180 mm |
| Withdrawal Nut | KM38 |
| Weight | 6.881 LB |
| EAN or UPC | 7316577009678 |

