- 190 mm Sleeve Bore Size
- 102 mm Long
- Tr210 x 4 Thread
- Use Removal Nut HM42T
| Thread Pitch | 4 mm |
| Sleeve Bore | 190 mm |
| Length | 102.000 mm |
| Thread Designation | Tr210 x 4 |
| Withdrawal Nut | HM42T |
| Thread Size | TR210 |
| Threads per Inch | N/A |
| Weight | 7.672 LB |
| EAN or UPC | 7316570380804 |

