- 170 mm Sleeve Bore Size
- 116 mm Long
- M190 x 3 Thread
- Use Removal Nut KM38
| Sleeve Bore | 170 mm |
| Thread Designation | M190 x 3 |
| Length | 116.000 mm |
| Threads per Inch | N/A |
| Thread Pitch | 3 mm |
| Withdrawal Nut | KM38 |
| Thread Size | M190 |
| Weight | 8.801 LB |
| EAN or UPC | 7316570136128 |

