- 190 mm Sleeve Bore Size
- 134 mm Long
- Tr220 x 4 Thread
- Use Removal Nut HM44T
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Bearing Series | 22200K Series, 23100K Series |
| Withdrawal Nut | HM44T |
| Thread Pitch | 4 mm |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Sleeve Bore | 190 mm |
| Thread Designation | Tr220 x 4 |
| Bearing Bore | 200 mm |
| Thread Size | TR220 |
| Length | 134.000 mm |
| Weight | 11.742 LB |
| EAN or UPC | 7316577009739 |

