- 70 mm Sleeve Bore Size
- 45 mm Long
- M80 x 2 Thread
- Use Removal Nut KM16
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Withdrawal Nut | KM16 |
| Length | 45.000 mm |
| Thread Pitch | 2 mm |
| Sleeve Bore | 70 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Thread Designation | M80 x 2 |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Thread Size | M80 |
| Bearing Bore | 75 mm |
| Weight | 0.664 LB |
| EAN or UPC | 7316577009562 |

