- 160 mm Sleeve Bore Size
- 134 mm Long
- M180 x 3 Thread
- Use Removal Nut KM36
| Sleeve Bore | 160 mm |
| Withdrawal Nut | KM36 |
| Threads per Inch | N/A |
| Thread Size | M180 |
| Thread Designation | M180 x 3 |
| Thread Pitch | 3 mm |
| Length | 134.000 mm |
| Weight | 9.713 LB |
| EAN or UPC | 7316570999648 |

