- 150 mm Sleeve Bore Size
- 103 mm Long
- M170 x 3 Thread
- Use Removal Nut KM34
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Bearing Series | 22200K Series, 23100K Series |
| Threads per Inch | N/A |
| Thread Size | M170 |
| Length | 103.000 mm |
| Bearing Bore | 160 mm |
| Thread Pitch | 3 mm |
| Sleeve Bore | 150 mm |
| Thread Designation | M170 x 3 |
| Withdrawal Nut | KM34 |
| Sleeve Taper | 1:12 |
| Weight | 7.08 LB |

