- 50 mm Sleeve Bore Size
- 54 mm Long
- M60 x 2 Thread
- Use Removal Nut KM12
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Sleeve Bore | 50 mm |
| Thread Designation | M60 x 2 |
| Bearing Bore | 55 mm |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Length | 54.000 mm |
| Thread Pitch | 2 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M60 |
| Withdrawal Nut | KM12 |
| Weight | 0.579 LB |
| EAN or UPC | 7316577013255 |

