- 65 mm Sleeve Bore Size
- 64 mm Long
- M75 x 2 Thread
- Use Removal Nut KM15
| Thread Designation | M75 x 2 |
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Thread Size | M75 |
| Sleeve Bore | 65 mm |
| Withdrawal Nut | KM15 |
| Length | 64.000 mm |
| Weight | 0.954 LB |
| EAN or UPC | 7316570733334 |
| Thread Designation | M75 x 2 |
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Thread Size | M75 |
| Sleeve Bore | 65 mm |
| Withdrawal Nut | KM15 |
| Length | 64.000 mm |
| Weight | 0.954 LB |
| EAN or UPC | 7316570733334 |