- 90 mm Sleeve Bore Size
- 85 mm Long
- M105 x 2 Thread
- Use Removal Nut KM21
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | 2 mm |
| Bearing Bore | 95 mm |
| Thread Size | M105 |
| Thread Designation | M105 x 2 |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Length | 85.000 mm |
| Withdrawal Nut | KM21 |
| Sleeve Bore | 90 mm |
| Weight | 2.015 LB |
| EAN or UPC | 7316577013330 |

