- 90 mm Sleeve Bore Size
- 90 mm Long
- M110 x 2 Thread
- Use Removal Nut KM22
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Bearing Bore | 100 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Sleeve Bore | 90 mm |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM22 |
| Length | 90.000 mm |
| Thread Designation | M110 x 2 |
| Thread Size | M110 |
| Weight | 3.36 LB |
| EAN or UPC | 7316577013347 |

