- 95 mm Sleeve Bore Size
- 90 mm Long
- M110 x 2 Thread
- Use Removal Nut KM22
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Thread Designation | M110 x 2 |
| Sleeve Bore | 95 mm |
| Bearing Bore | 100 mm |
| Thread Size | M110 |
| Thread Pitch | 2 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM22 |
| Length | 90.000 mm |
| Threads per Inch | N/A |
| Weight | 2.26 LB |
| EAN or UPC | 7316577068989 |

