- 125 mm Sleeve Bore Size
- 115 mm Long
- M140 x 2 Thread
- Use Removal Nut KM28
| Threads per Inch | N/A |
| Thread Pitch | 2 mm |
| Length | 115.000 mm |
| Thread Size | M140 |
| Sleeve Bore | 125 mm |
| Thread Designation | M140 x 2 |
| Withdrawal Nut | KM28 |
| Weight | 4.321 LB |
| EAN or UPC | 7316570514124 |

