- 55 mm Sleeve Bore Size
- 40 mm Long
- M65 x 2 Thread
- Use Removal Nut KM13
| Threads per Inch | N/A |
| Length | 40.000 mm |
| Sleeve Bore | 55 mm |
| Withdrawal Nut | KM13 |
| Thread Designation | M65 x 2 |
| Thread Size | M65 |
| Thread Pitch | 2 mm |
| Weight | 0.461 LB |
| EAN or UPC | 7316577013194 |
| Threads per Inch | N/A |
| Length | 40.000 mm |
| Sleeve Bore | 55 mm |
| Withdrawal Nut | KM13 |
| Thread Designation | M65 x 2 |
| Thread Size | M65 |
| Thread Pitch | 2 mm |
| Weight | 0.461 LB |
| EAN or UPC | 7316577013194 |