- 90 mm Sleeve Bore Size
- 57 mm Long
- M105 x 2 Thread
- Use Removal Nut KM21
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- In accordance with ISO 2982-1:1995
| Bearing Bore | 95 mm |
| Thread Size | M105 |
| Threads per Inch | N/A |
| Withdrawal Nut | KM21 |
| Thread Designation | M105 x 2 |
| Length | 57.000 mm |
| Sleeve Taper | 1:12 |
| Thread Pitch | 2 mm |
| Sleeve Bore | 90 mm |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series |
| Weight | 1.208 LB |
| EAN or UPC | 7316577013224 |

