- 85 mm Sleeve Bore Size
- 63 mm Long
- M100 x 2 Thread
- Use Removal Nut KM20
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Bearing Bore | 90 mm |
| Sleeve Bore | 85 mm |
| Thread Pitch | 2 mm |
| Withdrawal Nut | KM20 |
| Thread Designation | M100 x 2 |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 63.000 mm |
| Threads per Inch | N/A |
| Thread Size | M100 |
| Sleeve Taper | 1:12 |
| Weight | 1.299 LB |
| EAN or UPC | 7316577013538 |

