- 95 mm Sleeve Bore Size
- 73 mm Long
- M110 x 2 Thread
- Use Removal Nut KM22
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Length | 73.000 mm |
| Thread Size | M110 |
| Bearing Series | 22300K Series, 23200K Series |
| Threads per Inch | N/A |
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM22 |
| Sleeve Bore | 95 mm |
| Thread Pitch | 2 mm |
| Bearing Bore | 100 mm |
| Thread Designation | M110 x 2 |
| Weight | 1.83 LB |
| EAN or UPC | 7316577013545 |

