- 105 mm Sleeve Bore Size
- 82 mm Long
- M120 x 2 Thread
- Use Removal Nut KM24
| Thread Size | M120 |
| Sleeve Bore | 105 mm |
| Length | 82.000 mm |
| Thread Designation | M120 x 2 |
| Threads per Inch | N/A |
| Withdrawal Nut | KM24 |
| Thread Pitch | 2 mm |
| Weight | 2.241 LB |
| EAN or UPC | 7316570493528 |

