- 135 mm Sleeve Bore Size
- 104 mm Long
- M150 x 2 Thread
- Use Removal Nut KM30
| Threads per Inch | N/A |
| Withdrawal Nut | KM30 |
| Thread Size | M150 |
| Thread Designation | M150 x 2 |
| Length | 104.000 mm |
| Sleeve Bore | 135 mm |
| Thread Pitch | 2 mm |
| Weight | 3.973 LB |
| EAN or UPC | 7316570529623 |

