- 105 mm Sleeve Bore Size
- 98 mm Long
- M120 x 2 Thread
- Use Removal Nut KM24
| Withdrawal Nut | KM24 |
| Length | 98.000 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 105 mm |
| Thread Pitch | 2 mm |
| Thread Designation | M120 x 2 |
| Thread Size | M120 |
| Weight | 2.967 LB |
| EAN or UPC | 7316570546811 |

