- 105 mm Sleeve Bore Size
- 98 mm Long
- M120 x 2 Thread
- Use Removal Nut KM24
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Thread Size | M120 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Bearing Bore | 110 mm |
| Sleeve Bore | 105 mm |
| Threads per Inch | N/A |
| Withdrawal Nut | KM24 |
| Thread Pitch | 2 mm |
| Thread Designation | M120 x 2 |
| Sleeve Taper | 1:12 |
| Length | 98.000 mm |
| Weight | 2.98 LB |
| EAN or UPC | 7316577114112 |

