- 120 mm Sleeve Bore Size
- 115 mm Long
- M140 x 2 Thread
- Use Removal Nut KM28
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Withdrawal Nut | KM28 |
| Sleeve Bore | 120 mm |
| Sleeve Taper | 1:12 |
| Thread Designation | M140 x 2 |
| Thread Size | M140 |
| Threads per Inch | N/A |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Pitch | 2 mm |
| Bearing Bore | 130 mm |
| Length | 115.000 mm |
| Weight | 4.37 LB |
| EAN or UPC | 7316577114167 |

