- 140 mm Sleeve Bore Size
- 96 mm Long
- M160 x 3 Thread
- Use Removal Nut KM32
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Sleeve Taper | 1:12 |
| Withdrawal Nut | KM32 |
| Thread Pitch | 3 mm |
| Thread Size | M160 |
| Bearing Bore | 150 mm |
| Thread Designation | M160 x 3 |
| Threads per Inch | N/A |
| Length | 96.000 mm |
| Bearing Series | 22200K Series, 23100K Series |
| Sleeve Bore | 140 mm |
| Weight | 6.056 LB |
| EAN or UPC | 7316577013514 |

