- 130 mm Sleeve Bore Size
- 104 mm Long
- M150 x 2 Thread
- Use Removal Nut KM30
features
- Coated with a preservative
- Slotted
- External taper of 1:12
compliances
- 0
| Sleeve Bore | 130 mm |
| Withdrawal Nut | KM30 |
| Bearing Series | 22300K Series, 23200K Series |
| Thread Size | M150 |
| Thread Pitch | 2 mm |
| Bearing Bore | 140 mm |
| Length | 104.000 mm |
| Thread Designation | M150 x 2 |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Weight | 3.7 LB |

