- Angular Contact Radial Bearing Type
- 88.9 mm Inner Diameter
- 165.1 mm Outer Diameter
- 28.575 mm Width
| Inch/Metric | Metric |
| Material | Steel |
| I.D. | 88.9 mm |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Cage Material | Non-Metallic |
| Bearing Type | Angular Contact Radial |
| Ring Style | One-Piece |
| Tolerance | Special |
| O.D. | 165.1 mm |
| Width | 28.575 mm |
| Type | 2-Point |
| Weight | 5.291 LB |
| EAN or UPC | 7316570331547 |

