- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M150 Thread
- 12 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Locking Type | Not Self-Locking |
| Thickness | 0.96875 in |
| Slot Width [Min] | 0.61 in |
| Grade | Standard |
| O.D. | 7.6875 in |
| Material | Steel |
| Face Diameter | 7.063 in |
| Locknut Series | AN Series |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 150 mm |
| Thread Pitch | N/A |
| Max. Face Runout | 0.006 in |
| Thread Size | M150 |
| Threads per Inch | 12 |
| Right / Left Hand | Right Hand |
| Mating Lockwasher | W30 |
| Weight | 4.566 LB |
| EAN or UPC | 7316576660504 |

