- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M180 Thread
- 8 Threads per Inch
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Thread Size | M180 |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 180 mm |
| Locking Type | Not Self-Locking |
| Locknut Series | AN Series |
| Thread Pitch | N/A |
| Max. Face Runout | 0.006 in |
| Grade | Standard |
| Lockwasher Series | W Series, TW Series |
| Slot Width [Min] | 0.735 in |
| Face Diameter | 8 3/8 in |
| O.D. | 9.0625 in |
| Thickness | 1.03125 in |
| Threads per Inch | 8 |
| Material | Steel |
| Mating Lockwasher | W36 |
| Weight | 6.812 LB |
| EAN or UPC | 7316576660535 |

