- 200 mm Sleeve Bore Size
- 181 mm Long
- Tr240 x 4 Thread
- Use Removal Nut HM48T
features
- Coated with a preservative
- Slotted
- External taper of 1:12
- Two oil supply ducts and distribution grooves
compliances
- 0
| Length | 181.000 mm |
| Withdrawal Nut | HM48T |
| Thread Pitch | 4 mm |
| Threads per Inch | N/A |
| Sleeve Bore | 200 mm |
| Thread Size | TR240 |
| Bearing Bore | 220 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Sleeve Taper | 1:12 |
| Thread Designation | Tr240 x 4 |
| Weight | 27.018 LB |
| EAN or UPC | 7316577013644 |

