- 200 mm Sleeve Bore Size
- 138 mm Long
- Tr230 x 4 Thread
- Use Removal Nut HM46T
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Thread Designation | Tr230 x 4 |
| Thread Size | TR230 |
| Thread Pitch | 4 mm |
| Length | 138.000 mm |
| Bearing Series | 24000K30 Series |
| Sleeve Taper | 1:30 |
| Withdrawal Nut | HM46T |
| Sleeve Bore | 200 mm |
| Bearing Bore | 220 mm |
| Threads per Inch | N/A |
| Weight | 16.427 LB |
| EAN or UPC | 7316577119476 |

