- 220 mm Sleeve Bore Size
- 138 mm Long
- Tr250 x 4 Thread
- Use Removal Nut HM50T
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Thread Designation | Tr250 x 4 |
| Withdrawal Nut | HM50T |
| Thread Pitch | 4 mm |
| Sleeve Taper | 1:30 |
| Threads per Inch | N/A |
| Thread Size | TR250 |
| Bearing Series | 24000K30 Series |
| Bearing Bore | 240 mm |
| Sleeve Bore | 220 mm |
| Length | 138.000 mm |
| Weight | 18.206 LB |
| EAN or UPC | 7316576611629 |

