- 260 mm Sleeve Bore Size
- 162 mm Long
- Tr300 x 4 Thread
- Use Removal Nut HM3160
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Threads per Inch | N/A |
| Thread Size | TR300 |
| Thread Pitch | 4 mm |
| Thread Designation | Tr300 x 4 |
| Sleeve Bore | 260 mm |
| Length | 162.000 mm |
| Withdrawal Nut | HM3160 |
| Weight | 26.72 LB |
| EAN or UPC | 7316570661323 |

