- 320 mm Sleeve Bore Size
- 206 mm Long
- Tr360 x 5 Thread
- Use Removal Nut HM3172
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Sleeve Taper | 1:30 |
| Thread Size | TR360 |
| Thread Pitch | 5 mm |
| Withdrawal Nut | HM3172 |
| Length | 206.000 mm |
| Bearing Bore | 340 mm |
| Sleeve Bore | 320 mm |
| Bearing Series | 24000K30 Series |
| Thread Designation | Tr360 x 5 |
| Threads per Inch | N/A |
| Weight | 39.683 LB |
| EAN or UPC | 7316577119537 |

