- 220 mm Sleeve Bore Size
- 180 mm Long
- Tr260 x 4 Thread
- Use Removal Nut HM52T
features
- Coated with a preservative
- Slotted
- External taper of 1:30
- Two oil supply ducts and distribution grooves
compliances
- 0
| Bearing Series | 24100K30 Series |
| Sleeve Bore | 220 mm |
| Withdrawal Nut | HM52T |
| Thread Size | TR260 |
| Thread Designation | Tr260 x 4 |
| Sleeve Taper | 1:30 |
| Bearing Bore | 240 mm |
| Threads per Inch | N/A |
| Thread Pitch | 4 mm |
| Length | 180.000 mm |
| Weight | 25.144 LB |
| EAN or UPC | 7316570397260 |

